Zoro Homepage

CB 4C 412 SKT RECP BOX

  • Mfr # CB2204SSFM

  • Zoro # G307488447


product price: $41.49
/ea

Key Features

Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
Termination Method
Solder
Mounting Type
Box Mount
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB2204SSFM
Zoro #
G307488447
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.