Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT RECP BOX

  • Mfr # CB2204SSM4

  • Zoro # G907488199


product price: $45.99
/ea

Key Features

Amperage Rating
41A
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Contact Mating Life
2000
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB2204SSM4
Zoro #
G907488199
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Amperage Rating
41A
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Contact Mating Life
2000
Insert Rotation/Keying
Normal
Termination Method
Solder
Insert Material
Neoprene
Connector Type
Circular
Shielding
Yes
Operating Voltage AC V RMS Max
900
Contact Style
Pin
Sealing
No
Service Rating
D
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Plating
Silver
Shell Color
Olive Drab
Operating Voltage DC
1250
Insert Arrangement
20-4
Mounting Type
Box Mount
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Grommet & Seals Material
Silicone
Contacts Supplied
Yes
No. of Contacts
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.