Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT RECP LINE

  • Mfr # CA01FC204SBF42F80

  • Zoro # G307488263


product price: $52.79
/ea

Key Features

Contact Style
Pin
Connector Style
Receptacle
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
Insert Arrangement
20-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA01FC204SBF42F80
Zoro #
G307488263
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Contact Style
Pin
Connector Style
Receptacle
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
Insert Arrangement
20-4
No. of Contacts
4
Amperage Rating
41A
Operating Voltage DC
1250
Mounting Type
In-line Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.