
CB 4C 412 SKT RECP LINE
Mfr # CA3101E1810SBF42
Zoro # G607488246
product price: $50.75
/eaKey Features
Termination Method
Solder
Contact Material
Copper Alloy
Amperage Rating
22A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3101E1810SBF42
Zoro #
G607488246
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Details
Termination Method
Solder
Contact Material
Copper Alloy
Amperage Rating
22A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Shell Color
Olive Drab
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Insert Arrangement
18-1
Mounting Type
Cable
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Contact Plating
Silver
Contact Mating Life
500
No. of Contacts
10
Contact Style
Pin
Connector Style
Receptacle
Insert Material
Neoprene
Service Rating
A
Operating Voltage DC
1250
Shell Material
Aluminum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.