Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT RECP LINE

  • Mfr # CA3101E1810SBF80

  • Zoro # G207488332


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
Shell Material
Aluminum Alloy
Specification
VG95234
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E1810SBF80
Zoro #
G207488332
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
Shell Material
Aluminum Alloy
Specification
VG95234
Connector Style
Receptacle
Service Rating
A
Operating Voltage DC
1250
Sealing
IP67
Insert Material
Neoprene
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
Contact Material
Copper Alloy
Orientation
Straight
Shielding
Yes
Mounting Type
Cable
No. of Contacts
10
Contact Plating
Silver
Contacts Supplied
Yes
Connector Type
Circular
Shell Color
Olive Drab
Termination Method
Crimp
Grommet & Seals Material
Polychloroprene
Insert Arrangement
18-1
Operating Voltage AC V RMS Max
500
Contact Mating Life
500
Crimp Wire Gauge
14, 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.