Zoro Homepage

CB 4C 412 SKT RECP LINE

  • Mfr # CA3101E204SBF42

  • Zoro # G207488509


product price: $49.79
/ea

Key Features

Insert Material
Neoprene
Service Rating
D
Amperage Rating
41A
Contact Mating Life
500
Insert Arrangement
20-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E204SBF42
Zoro #
G207488509
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Insert Material
Neoprene
Service Rating
D
Amperage Rating
41A
Contact Mating Life
500
Insert Arrangement
20-4
Termination Method
Solder
Operating Voltage DC
1250
Mounting Type
Cable
Shielding
Yes
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
No. of Contacts
4
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
900
Contact Material
Copper Alloy
Contact Plating
Silver
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.