Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT RECP LINE

  • Mfr # CB11810SS

  • Zoro # G107488463


product price: $50.59
/ea

Key Features

Contact Mating Life
2000
Contacts Supplied
Yes
Contact Material
Copper Alloy
No. of Contacts
10
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB11810SS
Zoro #
G107488463
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contact Mating Life
2000
Contacts Supplied
Yes
Contact Material
Copper Alloy
No. of Contacts
10
Shell Material
Aluminum Alloy
Insert Arrangement
18-1
Grommet & Seals Material
Silicone
Insert Rotation/Keying
Normal
Connector Type
Circular
Shielding
No
Contact Plating
Silver
Service Rating
A
Insert Material
Neoprene
Sealing
No
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Shell Plating
Black Zinc Cobalt
Mounting Type
Cable
Operating Voltage DC
1250
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Color
Black
Termination Method
Solder
Amperage Rating
22A
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.