CB 4C 412 SKT RECP LINE
Mfr # CB11810SXS
Zoro # G707488450
product price: $50.59
/eaKey Features
Amperage Rating
22A
Mounting Type
In-line Cable
Contact Size
10#16
Connector Style
Receptacle
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB11810SXS
Zoro #
G707488450
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Details
Amperage Rating
22A
Mounting Type
In-line Cable
Connector Style
Receptacle
Termination Method
Solder
Operating Voltage DC
1250
Contact Style
Pin
No. of Contacts
10
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Insert Arrangement
18-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.