Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT RECP LINE

  • Mfr # CB1204SS

  • Zoro # G307488430


product price: $49.59
/ea

Key Features

Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Contact Plating
Silver
Termination Method
Solder
Sealing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1204SS
Zoro #
G307488430
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Contact Plating
Silver
Termination Method
Solder
Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type
Amperage Rating
41A
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Connector Type
Circular
Connector Style
Receptacle
Shell Color
Olive Drab
Shielding
Yes
Service Rating
D
Contact Material
Copper Alloy
No. of Contacts
4
Insert Arrangement
20-4
Mounting Type
Cable
Operating Voltage AC V RMS Max
900
Contacts Supplied
Yes
Contact Mating Life
2000
Contact Style
Pin
Operating Voltage DC
1250
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.