Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT RECP LINE

  • Mfr # CB1E1810SC

  • Zoro # G407488422


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Operating Voltage DC
1250
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1E1810SC
Zoro #
G407488422
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Shell Color
Olive Drab
Operating Voltage DC
1250
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Shielding
Yes
No. of Contacts
10
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
Contact Mating Life
2000
Mounting Type
Cable
Contacts Supplied
Yes
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Contact Plating
Silver
Shell Material
Aluminum Alloy
Connector Type
Circular
Termination Method
Crimp
Insert Arrangement
18-1
Grommet & Seals Material
Silicone
Connector Style
Receptacle
Amperage Rating
22A
Sealing
No
Shell Plating
Olive Drab Cadmium
Service Rating
A
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.