Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT RECP LINE

  • Mfr # CB1E1810SS

  • Zoro # G507488513


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
1250
Contact Mating Life
2000
Shell Color
Olive Drab
Contact Size
10#16
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1E1810SS
Zoro #
G507488513
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Operating Voltage DC
1250
Contact Mating Life
2000
Shell Color
Olive Drab
Connector Style
Receptacle
Grommet & Seals Material
Silicone
Service Rating
A
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Insert Arrangement
18-1
Contacts Supplied
Yes
Contact Style
Pin
Mounting Type
Cable
Insert Rotation/Keying
Normal
No. of Contacts
10
Shell Material
Aluminum Alloy
Connector Type
Circular
Amperage Rating
22A
Termination Method
Solder
Shielding
Yes
Sealing
No
Contact Material
Copper Alloy
Insert Material
Neoprene
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.