CB 4C 412 SKT RECP LINE
Mfr # CB1E1810SYC
Zoro # G407488354
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Amperage Rating
22A
Shielding
Yes
Connector Style
Receptacle
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB1E1810SYC
Zoro #
G407488354
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.