Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT RECP WALL

  • Mfr # CB01810SC

  • Zoro # G307483831


product price: $47.79
/ea

Key Features

Termination Method
Crimp
Shell Material
Aluminum Alloy
Service Rating
A
Shielding
Yes
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB01810SC
Zoro #
G307483831
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Termination Method
Crimp
Shell Material
Aluminum Alloy
Service Rating
A
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Sealing
No
Insert Arrangement
18-1
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Mating Life
2000
Insert Material
Neoprene
Amperage Rating
22A
Operating Voltage DC
1250
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Mounting Type
Wall - Front Mount - Thru Holes
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
No. of Contacts
10
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Grommet & Seals Material
Silicone
Shell Color
Olive Drab
Contacts Supplied
Yes
Connector Type
Circular
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.