Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT RECP WALL

  • Mfr # CB01810SYC

  • Zoro # G807483911


product price: $48.95
/ea

Key Features

Contact Material
Copper Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Color
Olive Drab
Contacts Supplied
Yes
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB01810SYC
Zoro #
G807483911
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contact Material
Copper Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Color
Olive Drab
Contacts Supplied
Yes
Amperage Rating
22A
Connector Style
Receptacle
Insert Arrangement
18-1
Insert Rotation/Keying
Y
Operating Voltage AC V RMS Max
500
Mounting Type
Wall - Front Mount - Thru Holes
No. of Contacts
10
Contact Plating
Silver
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage DC
1250
Shell Material
Aluminum Alloy
Service Rating
A
Grommet & Seals Material
Silicone
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Connector Type
Circular
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.