Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT RECP WALL

  • Mfr # CB0204SWC

  • Zoro # G807483713


product price: $47.35
/ea

Key Features

Contact Style
Pin
Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Color
Olive Drab
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0204SWC
Zoro #
G807483713
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Contact Style
Pin
Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Color
Olive Drab
Connector Style
Receptacle
Connector Type
Circular
Grommet & Seals Material
Silicone
Operating Voltage AC V RMS Max
900
Contacts Supplied
Yes
No. of Contacts
4
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Insert Material
Neoprene
Operating Voltage DC
1250
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Mounting Type
Wall - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Contact Mating Life
2000
Service Rating
D
Sealing
No
Insert Arrangement
20-4
Insert Rotation/Keying
W
Amperage Rating
41A
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.