Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 412 SKT RECP WALL

  • Mfr # CB0T1810SC

  • Zoro # G707484629


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
18-1
Connector Type
Circular
Contact Style
Pin
Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0T1810SC
Zoro #
G707484629
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Arrangement
18-1
Connector Type
Circular
Contact Style
Pin
Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
A
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Sealing
No
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Mating Life
2000
Termination Method
Crimp
Shell Color
Olive Drab
Connector Style
Receptacle
Contact Plating
Silver
Contact Material
Copper Alloy
No. of Contacts
10
Amperage Rating
22A
Insert Rotation/Keying
Normal
Mounting Type
Wall - Front Mount - Thru Holes
Contacts Supplied
Yes
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.