Zoro Homepage

CB 4C 416 PIN PLUG

  • Mfr # CB62210PSA232

  • Zoro # G407539834


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Contact Size
4#16
Mounting Type
Cable
Operating Voltage AC V RMS Max
1250
Termination Method
Solder
No. of Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62210PSA232
Zoro #
G407539834
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Mounting Type
Cable
Operating Voltage AC V RMS Max
1250
Termination Method
Solder
No. of Contacts
4
Operating Voltage DC
1750
Insert Arrangement
22-10
Insert Material
Neoprene
Amperage Rating
22A
Contact Style
Pin
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.