Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 416 PIN PLUG

  • Mfr # CB6LA184PS

  • Zoro # G907540033


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Contact Style
Pin
Contact Material
Copper Alloy
Contact Plating
Silver
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6LA184PS
Zoro #
G907540033
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15

Details

Shell Material
Aluminum Alloy
Contact Style
Pin
Contact Material
Copper Alloy
Contact Plating
Silver
Shielding
Yes
Amperage Rating
22A
Specification
MIL-DTL-5015 Type
Insert Arrangement
18-4
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Operating Voltage DC
1250
Contact Mating Life
2000
Connector Type
Circular
No. of Contacts
4
Operating Voltage AC V RMS Max
900
Grommet & Seals Material
Silicone
Service Rating
D
Termination Method
Solder
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Sealing
No
Mounting Type
Cable
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.