Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 416 PIN PLUG

  • Mfr # CB6LA184PWS

  • Zoro # G707540080


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
1250
Operating Voltage AC V RMS Max
900
Connector Type
Circular
Shielding
Yes
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6LA184PWS
Zoro #
G707540080
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15

Details

Operating Voltage DC
1250
Operating Voltage AC V RMS Max
900
Connector Type
Circular
Shielding
Yes
Mounting Type
Cable
Connector Style
Plug
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Grommet & Seals Material
Silicone
Shell Color
Olive Drab
Insert Material
Neoprene
Contact Mating Life
2000
Sealing
No
Contact Style
Pin
Shell Material
Aluminum Alloy
Amperage Rating
22A
No. of Contacts
4
Contacts Supplied
Yes
Termination Method
Solder
Insert Rotation/Keying
W
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Insert Arrangement
18-4
Service Rating
D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.