Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 416 PIN PLUG

  • Mfr # CB6N184PCAU

  • Zoro # G707540127


product price: $74.89
/ea

Key Features

Mounting Type
Cable
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6N184PCAU
Zoro #
G707540127
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15

Details

Mounting Type
Cable
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Contact Mating Life
2000
Sealing
No
Contact Style
Pin
No. of Contacts
4
Shielding
Yes
Termination Method
Crimp
Operating Voltage DC
1250
Contact Plating
Gold
Connector Type
Circular
Insert Material
Neoprene
Shell Color
Olive Drab
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
Yes
Grommet & Seals Material
Silicone
Connector Style
Plug
Insert Arrangement
18-4
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
900
Service Rating
D
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.