Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 416 PIN PLUG

  • Mfr # CB6T2210P0

  • Zoro # G007540353


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6T2210P0
Zoro #
G007540353
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Connector Type
Circular
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
4
Sealing
No
Termination Method
Crimp
Contact Plating
Silver
Service Rating
E
Contact Mating Life
2000
Contacts Supplied
No
Mounting Type
Cable
Grommet & Seals Material
Silicone
Operating Voltage DC
1750
Connector Style
Plug
Operating Voltage AC V RMS Max
1250
Insert Arrangement
22-10
Amperage Rating
22A
Shielding
Yes
Contact Style
Pin
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.