Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 416 PIN RECP BOX

  • Mfr # CA3102E184PBF80

  • Zoro # G207546315


product price: $29.25
/ea

Key Features

Crimp Wire Gauge
18,16
Shielding
Yes
Operating Voltage DC
1250
Contact Size
4#15
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E184PBF80
Zoro #
G207546315
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15

Details

Crimp Wire Gauge
18,16
Shielding
Yes
Operating Voltage DC
1250
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Specification
VG95234
No. of Contacts
4
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Insert Material
Neoprene
Service Rating
D
Contact Plating
Silver
Mounting Type
Box - Front Mount - Thru Holes
Grommet & Seals Material
Polychloroprene
Contact Mating Life
500
Sealing
IP67
Operating Voltage AC V RMS Max
900
Amperage Rating
22A
Insert Arrangement
18-4
Termination Method
Crimp
Connector Type
Circular
Contacts Supplied
Yes
Contact Style
Pin
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.