Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 416 PIN RECP BOX

  • Mfr # CA3102E184PBF80A95

  • Zoro # G307546338


product price: $31.75
/ea

Key Features

Connector Style
Receptacle
No. of Contacts
4
Mounting Type
Box Mount
Operating Voltage DC
1250
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E184PBF80A95
Zoro #
G307546338
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15

Details

Connector Style
Receptacle
No. of Contacts
4
Mounting Type
Box Mount
Operating Voltage DC
1250
Amperage Rating
22A
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
Contact Style
Pin
Insert Arrangement
18-4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.