Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 416 PIN RECP BOX

  • Mfr # CA3102E2210PXBF80

  • Zoro # G407546634


product price: $33.49
/ea

Key Features

Contact Size
4#16
Contact Mating Life
500
Termination Method
Crimp
Shell Material
Aluminum Alloy
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2210PXBF80
Zoro #
G407546634
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Contact Mating Life
500
Termination Method
Crimp
Shell Material
Aluminum Alloy
Contact Plating
Silver
Rotation Angle
110
Insert Rotation/Keying
X
Contact Style
Pin
Service Rating
E
Shielding
Yes
Shell Color
Olive Drab
Insert Material
Neoprene
Insert Arrangement
22-10
Connector Type
Circular
Amperage Rating
22A
Contact Material
Copper Alloy
Contacts Supplied
Yes
Operating Voltage DC
1750
No. of Contacts
4
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
18,16
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Operating Voltage AC V RMS Max
1250
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.