Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 416 PIN RECP LINE

  • Mfr # CA3101E184PXBF80

  • Zoro # G807546678


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Contact Plating
Silver
Service Rating
D
Contact Mating Life
500
Connector Type
Circular
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E184PXBF80
Zoro #
G807546678
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15

Details

Contact Plating
Silver
Service Rating
D
Contact Mating Life
500
Connector Type
Circular
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
18-4
Specification
VG95234
Termination Method
Crimp
Insert Rotation/Keying
X
Grommet & Seals Material
Polychloroprene
Contacts Supplied
Yes
Insert Material
Neoprene
No. of Contacts
4
Operating Voltage AC V RMS Max
900
Connector Style
Receptacle
Shielding
Yes
Rotation Angle
110
Sealing
IP67
Contact Material
Copper Alloy
Endbell Type
Cable Clamp
Amperage Rating
22A
Crimp Wire Gauge
18,16
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250
Orientation
Straight
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.