Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 416 PIN RECP LINE

  • Mfr # CA3101F184PBF80

  • Zoro # G407546429


product price: $64.95
/ea

Key Features

Insert Arrangement
18-4
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Termination Method
Crimp
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101F184PBF80
Zoro #
G407546429
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15

Details

Insert Arrangement
18-4
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Termination Method
Crimp
Shell Material
Aluminum Alloy
Contact Style
Pin
Connector Style
Receptacle
Crimp Wire Gauge
18,16
Endbell Type
Threaded - UNEF - Ext
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
Contact Mating Life
500
Specification
VG95234
Insert Material
Neoprene
Shell Color
Olive Drab
Contact Material
Copper Alloy
Operating Voltage DC
1250
Service Rating
D
Sealing
IP67
Contacts Supplied
Yes
No. of Contacts
4
Orientation
Straight
Shielding
Yes
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Operating Voltage AC V RMS Max
900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.