Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 416 PIN RECP LINE

  • Mfr # CB12210P0

  • Zoro # G107546484


product price: $67.69
/ea

Key Features

Specification
MIL-DTL-5015 Type
Operating Voltage DC
1750
Amperage Rating
22A
Shell Material
Aluminum Alloy
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB12210P0
Zoro #
G107546484
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Specification
MIL-DTL-5015 Type
Operating Voltage DC
1750
Amperage Rating
22A
Shell Material
Aluminum Alloy
Mounting Type
Cable
Insert Material
Neoprene
Shell Color
Olive Drab
Contact Style
Pin
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
1250
Service Rating
E
Connector Type
Circular
No. of Contacts
4
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Arrangement
22-10
Termination Method
Crimp
Grommet & Seals Material
Silicone
Contact Mating Life
2000
Contacts Supplied
No
Contact Plating
Silver
Sealing
No
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.