Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 416 PIN RECP WALL

  • Mfr # CB0184P0

  • Zoro # G407549512


product price: $31.19
/ea

Key Features

Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
No. of Contacts
4
Operating Voltage AC V RMS Max
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0184P0
Zoro #
G407549512
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15

Details

Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
No. of Contacts
4
Operating Voltage AC V RMS Max
900
Sealing
No
Operating Voltage DC
1250
Insert Arrangement
18-4
Grommet & Seals Material
Silicone
Service Rating
D
Specification
MIL-DTL-5015 Type
Connector Style
Receptacle
Contacts Supplied
No
Mounting Type
Wall - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Type
Circular
Contact Style
Pin
Termination Method
Crimp
Shell Color
Olive Drab
Amperage Rating
22A
Shielding
Yes
Contact Plating
Silver
Contact Mating Life
2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.