Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 416 SKT PLUG

  • Mfr # CB6LA184S0

  • Zoro # G707490996


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Contact Style
Pin
Shielding
Yes
Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6LA184S0
Zoro #
G707490996
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15

Details

Termination Method
Crimp
Contact Style
Pin
Shielding
Yes
Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
Mounting Type
Cable
Insert Rotation/Keying
Normal
Insert Arrangement
18-4
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
900
Connector Style
Plug
Shell Color
Olive Drab
Operating Voltage DC
1250
Sealing
No
Service Rating
D
Contact Mating Life
2000
Amperage Rating
22A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
No
Insert Material
Neoprene
Connector Type
Circular
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
No. of Contacts
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.