Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 416 SKT PLUG

  • Mfr # CB6LA184SC

  • Zoro # G007490993


product price: $99.35
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Amperage Rating
22A
Contact Material
Copper Alloy
Connector Style
Plug
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6LA184SC
Zoro #
G007490993
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15

Details

Contact Style
Pin
Amperage Rating
22A
Contact Material
Copper Alloy
Connector Style
Plug
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
No. of Contacts
4
Operating Voltage DC
1250
Sealing
No
Mounting Type
Cable
Contact Plating
Silver
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Type
Circular
Contact Mating Life
2000
Grommet & Seals Material
Silicone
Insert Arrangement
18-4
Operating Voltage AC V RMS Max
900
Shielding
Yes
Service Rating
D
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.