Zoro Homepage

CB 4C 416S PIN PLUG

  • Mfr # CA3106E14S2PB06

  • Zoro # G507164059


product price: $50.89
/ea

Key Features

Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Operating Voltage DC
250
Termination Method
Solder
No. of Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E14S2PB06
Zoro #
G507164059
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15S

Details

Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Operating Voltage DC
250
Termination Method
Solder
No. of Contacts
4
Operating Voltage AC V RMS Max
200
Contact Style
Pin
Connector Style
Plug
Amperage Rating
22A
Connector Type
Connector Circular
Insert Arrangement
14S-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.