CB 4C 416S PIN PLUG
Mfr # CA3106E14S2PBA232A176F42
Zoro # G207540856
product price: $28.19
/eaKey Features
No. of Contacts
4
Operating Voltage DC
250
Connector Type
Connector Circular
Contact Style
Pin
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E14S2PBA232A176F42
Zoro #
G207540856
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#15S
Details
No. of Contacts
4
Operating Voltage DC
250
Connector Type
Connector Circular
Contact Style
Pin
Termination Method
Solder
Connector Style
Plug
Amperage Rating
22A
Specification
MIL-DTL-5015 Type
Insert Arrangement
14S-2
Operating Voltage AC V RMS Max
200
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.