
CB 4C 416S PIN PLUG
Mfr # CA3106E14S2PYB02
Zoro # G707541018
product price: $45.45
/eaKey Features
Amperage Rating
22A
No. of Contacts
4
Insert Arrangement
14S-2
Operating Voltage DC
250
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA3106E14S2PYB02
Zoro #
G707541018
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#15S
Details
Amperage Rating
22A
No. of Contacts
4
Insert Arrangement
14S-2
Operating Voltage DC
250
Mounting Type
Cable
Insert Material
Neoprene
Operating Voltage AC V RMS Max
200
Connector Style
Plug
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.