Zoro Homepage

CB 4C 416S PIN PLUG

  • Mfr # CA3106ER14S2PBA176

  • Zoro # G707540929


product price: $41.85
/ea

Key Features

Mounting Type
Cable
Shielding
Yes
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
200
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106ER14S2PBA176
Zoro #
G707540929
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15S

Details

Mounting Type
Cable
Shielding
Yes
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
200
Contact Style
Pin
Specification
VG95234
Sealing
IP67
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Contact Material
Copper Alloy
Connector Type
Circular
Termination Method
Solder
Contacts Supplied
Yes
Connector Style
Plug
Service Rating
I
Endbell Type
Potting Cup
Contact Plating
30 microinches Gold Plate
Amperage Rating
22A
Orientation
Straight
No. of Contacts
4
Insert Arrangement
14S-2
Operating Voltage DC
250
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.