Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 416S PIN PLUG

  • Mfr # CA3106ER14S2PBF80

  • Zoro # G907540767


product price: $33.99
/ea

Key Features

Insert Arrangement
14S-2
Contact Plating
Silver
Connector Style
Plug
No. of Contacts
4
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106ER14S2PBF80
Zoro #
G907540767
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15S

Details

Insert Arrangement
14S-2
Contact Plating
Silver
Connector Style
Plug
No. of Contacts
4
Contacts Supplied
Yes
Contact Style
Pin
Shell Material
Aluminum Alloy
Specification
VG95234
Operating Voltage AC V RMS Max
200
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Connector Type
Circular
Grommet & Seals Material
Polychloroprene
Orientation
Straight
Insert Material
Neoprene
Crimp Wire Gauge
18,16
Shell Color
Olive Drab
Contact Material
Copper Alloy
Endbell Type
Potting Cup
Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
250
Contact Mating Life
500
Shielding
Yes
Service Rating
I
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.