Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 416S PIN PLUG

  • Mfr # CA3106R14S2PBF80

  • Zoro # G907540774


product price: $41.79
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
4
Contact Material
Copper Alloy
Endbell Type
Compression Nut
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106R14S2PBF80
Zoro #
G907540774
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15S

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
4
Contact Material
Copper Alloy
Endbell Type
Compression Nut
Insert Material
Neoprene
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
250
Orientation
Straight
Contact Style
Pin
Connector Style
Plug
Shielding
Yes
Service Rating
I
Contact Plating
Silver
Insert Arrangement
14S-2
Contact Mating Life
500
Connector Type
Circular
Amperage Rating
22A
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Crimp Wire Gauge
18,16
Mounting Type
Cable
Specification
VG95234
Sealing
IP67
Operating Voltage AC V RMS Max
200
Shell Color
Olive Drab
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.