Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 416S PIN PLUG

  • Mfr # CB614S2PS

  • Zoro # G507163854


product price: $25.45
/ea

Key Features

Mounting Type
Cable
Contact Plating
Silver
Operating Voltage DC
250
Insert Rotation/Keying
Normal
Contact Size
4#15S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB614S2PS
Zoro #
G507163854
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15S

Details

Mounting Type
Cable
Contact Plating
Silver
Operating Voltage DC
250
Insert Rotation/Keying
Normal
Grommet & Seals Material
Silicone
Amperage Rating
22A
Operating Voltage AC V RMS Max
200
Contacts Supplied
Yes
Connector Type
Circular
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Contact Material
Copper Alloy
Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Sealing
No
Connector Style
Plug
Termination Method
Solder
Insert Material
Neoprene
Service Rating
I
Contact Mating Life
2000
Contact Style
Pin
Shell Material
Aluminum Alloy
No. of Contacts
4
Insert Arrangement
14S-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.