Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 416S PIN PLUG

  • Mfr # CB6N14S2PS

  • Zoro # G107163780


product price: $50.79
/ea

Key Features

Insert Arrangement
14S-2
Contacts Supplied
Yes
Shielding
Yes
Sealing
No
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6N14S2PS
Zoro #
G107163780
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15S

Details

Insert Arrangement
14S-2
Contacts Supplied
Yes
Shielding
Yes
Sealing
No
Shell Material
Aluminum Alloy
Service Rating
I
Operating Voltage DC
250
Contact Style
Pin
Connector Type
Circular
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
200
Contact Mating Life
2000
Termination Method
Solder
Grommet & Seals Material
Silicone
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Connector Style
Plug
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
4
Insert Material
Neoprene
Contact Plating
Silver
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015 Type
Mounting Type
Cable
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.