Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 416S PIN PLUG

  • Mfr # CB6P14S2PXSAU

  • Zoro # G607540838


product price: $33.29
/ea

Key Features

Sealing
No
Contact Style
Pin
Amperage Rating
22A
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6P14S2PXSAU
Zoro #
G607540838
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15S

Details

Sealing
No
Contact Style
Pin
Amperage Rating
22A
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
I
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
200
No. of Contacts
4
Connector Type
Circular
Termination Method
Solder
Insert Rotation/Keying
X
Contacts Supplied
Yes
Contact Plating
Gold
Shell Material
Aluminum Alloy
Connector Style
Plug
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type
Operating Voltage DC
250
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Grommet & Seals Material
Silicone
Insert Arrangement
14S-2
Mounting Type
Cable
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.