Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 416S PIN PLUG

  • Mfr # CB6P14S2PYSAU

  • Zoro # G807540836


product price: $33.29
/ea

Key Features

Sealing
No
Contact Plating
Gold
Shielding
Yes
Contact Style
Pin
Grommet & Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6P14S2PYSAU
Zoro #
G807540836
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15S

Details

Sealing
No
Contact Plating
Gold
Shielding
Yes
Contact Style
Pin
Grommet & Seals Material
Silicone
Insert Arrangement
14S-2
Shell Color
Olive Drab
Mounting Type
Cable
No. of Contacts
4
Insert Material
Neoprene
Service Rating
I
Connector Style
Plug
Operating Voltage DC
250
Operating Voltage AC V RMS Max
200
Termination Method
Solder
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Connector Type
Circular
Contact Material
Copper Alloy
Amperage Rating
22A
Insert Rotation/Keying
Y
Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.