Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 416S PIN PLUG

  • Mfr # CB6T14S2P0

  • Zoro # G707540912


product price: $41.95
/ea

Key Features

Contacts Supplied
No
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6T14S2P0
Zoro #
G707540912
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15S

Details

Contacts Supplied
No
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Shielding
Yes
Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Insert Material
Neoprene
Contact Mating Life
2000
No. of Contacts
4
Connector Style
Plug
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Shell Material
Aluminum Alloy
Amperage Rating
22A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
200
Sealing
No
Mounting Type
Cable
Insert Arrangement
14S-2
Insert Rotation/Keying
Normal
Operating Voltage DC
250
Connector Type
Circular
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.