
CB 4C 416S PIN RECP BOX
Mfr # CA3102E14S10PBF8005
Zoro # G507548729
product price: $29.49
/eaKey Features
No. of Contacts
4
Contact Size
4#15S
Contact Style
Pin
Operating Voltage DC
250
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E14S10PBF8005
Zoro #
G507548729
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#15S
Details
No. of Contacts
4
Contact Style
Pin
Operating Voltage DC
250
Connector Style
Receptacle
Mounting Type
Box Mount
Insert Material
Neoprene
Insert Arrangement
14S-2
Operating Voltage AC V RMS Max
200
Amperage Rating
22A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.