Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 416S PIN RECP BOX

  • Mfr # CA3102E14S2PXB

  • Zoro # G107174328


product price: $19.69
/ea

Key Features

No. of Contacts
4
Shielding
Yes
Operating Voltage DC
250
Insert Rotation/Keying
X
Insert Arrangement
14S-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S2PXB
Zoro #
G107174328
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15S

Details

No. of Contacts
4
Shielding
Yes
Operating Voltage DC
250
Insert Rotation/Keying
X
Insert Arrangement
14S-2
Amperage Rating
22A
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
200
Service Rating
I
Insert Material
Neoprene
Connector Style
Receptacle
Grommet & Seals Material
Polychloroprene
Contacts Supplied
Yes
Sealing
IP67
Connector Type
Circular
Contact Style
Pin
Specification
VG95234
Contact Plating
Silver
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Contact Material
Copper Alloy
Rotation Angle
120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.