Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 416S PIN RECP BOX

  • Mfr # CA3102E14S2PXB109

  • Zoro # G707549571


product price: $31.35
/ea

Key Features

Sealing
IP67
Contact Material
Copper Alloy
Contacts Supplied
Yes
Rotation Angle
120
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S2PXB109
Zoro #
G707549571
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15S

Details

Sealing
IP67
Contact Material
Copper Alloy
Contacts Supplied
Yes
Rotation Angle
120
Shell Plating
Olive Drab Cadmium
Service Rating
I
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Insert Rotation/Keying
X
Operating Voltage AC V RMS Max
200
Shielding
Yes
Contact Mating Life
500
Crimp Wire Gauge
18,16
Insert Material
Neoprene
Contact Style
Pin
Termination Method
Crimp
Contact Plating
Silver
Operating Voltage DC
250
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Amperage Rating
22A
Mounting Type
Box - Rear Mount - Threaded Holes
Specification
VG95234
No. of Contacts
4
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
14S-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.