Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 416S PIN RECP BOX

  • Mfr # CA3102E14S2PYB109

  • Zoro # G607549367


product price: $31.35
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Connector Type
Circular
No. of Contacts
4
Termination Method
Crimp
Mounting Type
Box - Rear Mount - Threaded Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S2PYB109
Zoro #
G607549367
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15S

Details

Shell Plating
Olive Drab Cadmium
Connector Type
Circular
No. of Contacts
4
Termination Method
Crimp
Mounting Type
Box - Rear Mount - Threaded Holes
Operating Voltage DC
250
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
18,16
Service Rating
I
Amperage Rating
22A
Operating Voltage AC V RMS Max
200
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
14S-2
Shell Color
Olive Drab
Specification
VG95234
Shielding
Yes
Insert Material
Neoprene
Sealing
IP67
Rotation Angle
240
Contact Style
Pin
Connector Style
Receptacle
Contact Plating
Silver
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Y
Contacts Supplied
Yes
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.