Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 416S PIN RECP BOX

  • Mfr # CB214S2PCFM

  • Zoro # G507174270


product price: $18.95
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Insert Material
Neoprene
Shell Color
Olive Drab
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214S2PCFM
Zoro #
G507174270
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15S

Details

Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Insert Material
Neoprene
Shell Color
Olive Drab
Contacts Supplied
Yes
Sealing
No
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
Insert Rotation/Keying
Normal
No. of Contacts
4
Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy
Shielding
Yes
Connector Style
Receptacle
Contact Material
Copper Alloy
Amperage Rating
22A
Operating Voltage DC
250
Service Rating
I
Mounting Type
Box Mount
Termination Method
Crimp
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
Insert Arrangement
14S-2
Operating Voltage AC V RMS Max
200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.