Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 416S PIN RECP BOX

  • Mfr # CB214S2PHA34FM

  • Zoro # G007549301


product price: $27.15
/ea

Key Features

Shell Material
Aluminum Alloy
Connector Type
Circular
Shielding
Yes
Shell Color
Silver
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214S2PHA34FM
Zoro #
G007549301
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15S

Details

Shell Material
Aluminum Alloy
Connector Type
Circular
Shielding
Yes
Shell Color
Silver
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
Termination Method
Solder
Service Rating
I
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
Sealing
No
Contact Material
Copper Alloy
Shell Plating
Bright Nickel
No. of Contacts
4
Amperage Rating
22A
Operating Voltage AC V RMS Max
200
Operating Voltage DC
250
Insert Arrangement
14S-2
Grommet & Seals Material
Silicone
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Contact Mating Life
2000
Contact Plating
Silver
Mounting Type
Box Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.