Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 416S PIN RECP BOX

  • Mfr # CB214S2PX0

  • Zoro # G507549320


product price: $24.79
/ea

Key Features

Shielding
Yes
Service Rating
I
Contact Mating Life
2000
Contacts Supplied
No
Insert Arrangement
14S-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214S2PX0
Zoro #
G507549320
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15S

Details

Shielding
Yes
Service Rating
I
Contact Mating Life
2000
Contacts Supplied
No
Insert Arrangement
14S-2
Sealing
No
Connector Type
Circular
Amperage Rating
22A
Insert Rotation/Keying
X
Operating Voltage AC V RMS Max
200
Contact Plating
Silver
Grommet & Seals Material
Silicone
Specification
MIL-DTL-5015 Type
No. of Contacts
4
Contact Style
Pin
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Mounting Type
Box Mount
Connector Style
Receptacle
Insert Material
Neoprene
Termination Method
Crimp
Shell Color
Olive Drab
Operating Voltage DC
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.