Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 4C 416S PIN RECP LINE

  • Mfr # CA3101E14S2PB15

  • Zoro # G807549235


product price: $56.15
/ea

Key Features

Contact Style
Pin
Connector Style
Receptacle
Termination Method
Solder
Mounting Type
Cable
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E14S2PB15
Zoro #
G807549235
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#15S

Details

Contact Style
Pin
Connector Style
Receptacle
Termination Method
Solder
Mounting Type
Cable
Orientation
Straight
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
18,16
Sealing
IP67
Grommet & Seals Material
Polychloroprene
Contacts Supplied
Yes
Insert Arrangement
14S-2
Shell Material
Aluminum Alloy
Amperage Rating
22A
Operating Voltage DC
250
Service Rating
I
Specification
VG95234
No. of Contacts
4
Shielding
Yes
Endbell Type
Shielded Heat Shrink Adaptor
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
Silver
Connector Type
Circular
Contact Mating Life
500
Operating Voltage AC V RMS Max
200
Insert Material
Neoprene
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.