
CB 4C 416S PIN RECP WALL
Mfr # CA3100E14S11PB15
Zoro # G907549258
product price: $67.15
/eaKey Features
Connector Style
Receptacle
Insert Material
Neoprene
Contact Size
4#15S
Insert Arrangement
14S-2
Mounting Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3100E14S11PB15
Zoro #
G907549258
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#15S
Details
Connector Style
Receptacle
Insert Material
Neoprene
Insert Arrangement
14S-2
Mounting Type
Wall Mount
Amperage Rating
22A
No. of Contacts
4
Operating Voltage DC
250
Contact Style
Pin
Operating Voltage AC V RMS Max
200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.